Trademark Fine Art

Kathy G. Ahrens 'Flower Arrangement' Canvas Art, 14x19


product price: $31.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Kathy G. Ahrens
  • Style Contemporary
  • Subject Illustration
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Kathy G. Ahrens
Style Contemporary
Subject Illustration
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Kathy G. Ahrens
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a coloring book image of flowers, butterflies, and a bird inside a swirling frame.

A dreamer and proud of it, Kathy Ahrens grew up exploring nature and imagining how beautiful each tree, leaf, or stream would look in a drawing. A self-taught illustrator, author, and mixed-media artist, Kathy would return home from hikes with her dad and immediately start creating drawings, letting her imagination turn them into "zendoodles". Every mandala and zendoodle that she creates is first drawn in pencil then outlined with an ultra fine tipped marker. Kathy currently resides in Green Bay, Wisconsin and has several collections of zendoodles published as adult coloring books.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.