Kathy G. Ahrens 'Floral Fantasy' Canvas Art, 35x47
Mfr # ALI3508-C3547GG
Zoro # G901430484
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Illustration
- Style Contemporary
- Artist Kathy G. Ahrens
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI3508-C3547GG
- Zoro # G901430484
- UPC # 190836761203
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Illustration |
Style | Contemporary |
Artist | Kathy G. Ahrens |
Description
- Artist: Kathy G. Ahrens
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coloring book image of flowers amidst curving lines.
A dreamer and proud of it, Kathy Ahrens grew up exploring nature and imagining how beautiful each tree, leaf, or stream would look in a drawing. A self-taught illustrator, author, and mixed-media artist, Kathy would return home from hikes with her dad and immediately start creating drawings, letting her imagination turn them into "zendoodles". Every mandala and zendoodle that she creates is first drawn in pencil then outlined with an ultra fine tipped marker. Kathy currently resides in Green Bay, Wisconsin and has several collections of zendoodles published as adult coloring books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- TRADEMARK FINE ART Monica Fleet 'Legendary Dream' Canvas Art, 14x14 (MF091-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers Iv' Canvas Art, 18x24 (WAP04211-C1824GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Chris Moyer 'La Jolla Walk' Canvas Art, 12x19 (ALI41424-C1219GG)
- TRADEMARK FINE ART Kaeli Smith 'Patricia' Canvas Art, 30x47 (WAG03448-C3047GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ in the Garden of Gethsemane' Canvas Art, 18x24 (ALI10068-C1824GG)
- Trademark Fine Art Wall Art & Decor