Kathrine Lovell 'Patterns of the Amazon Icon XIII' Canvas Art, 35x35
Mfr # WAP03790-C3535GG
Zoro # G801668024
Key Features
- Subject Abstract
- Artist Kathrine Lovell
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP03790-C3535GG
- Zoro # G801668024
- UPC # 192664068790
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Abstract |
Artist | Kathrine Lovell |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Kathrine Lovell
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black leaf design on a white background.
Many elements make Kathrine Lovell's paintings unique. Her work balances an ethereal view of the natural world with complex patterning. She combines individual small images into larger compositions, creating the effect of tile. Kathrine received her BFA from Rhode Island School of Design and teaches painting and works as a decorative painter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Lois Bryan 'Red Roof Barn In Winter' Canvas Art, 22x32 (LBR00423-C2232GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 12x19 (ALI20564-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'Winter Days' Canvas Art, 35x35 (ALI11258-C3535GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Salsa' Canvas Art, 16x24 (WAG01932-C1624GG)
- TRADEMARK FINE ART Maria S. Merian 'Nature Study In Plum & Taupe Ii' Canvas Art, 24x32 (WAG09947-C2432GG)
- TRADEMARK FINE ART D. Rusty Rust 'Florida' Canvas Art, 14x19 (ALI25944-C1419GG)
- Trademark Fine Art Wall Art & Decor