Kathrine Lovell 'Free as a Bird II v2' Canvas Art, 14x14
Mfr # WAP00776-C1414GG
Zoro # G601659642
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Kathrine Lovell
- Subject Animals
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP00776-C1414GG
- Zoro # G601659642
- UPC # 191344809739
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Kathrine Lovell |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Kathrine Lovell
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three birds flying over cattails.
Many elements make Kathrine Lovell's paintings unique. Her work balances an ethereal view of the natural world with complex patterning. She combines individual small images into larger compositions, creating the effect of tile. Kathrine received her BFA from Rhode Island School of Design and teaches painting and works as a decorative painter. She lives in Rhode Island with her partner and two dogs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Caliente Orb Lighting (292996)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Bill Makinson 'Beeches And Daisies' Canvas Art, 16x24 (ALI38823-C1624GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 22x32 (PSL01298-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Bee Hive Exterior' Canvas Art, 14x19 (ALI22039-C1419GG)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- TRADEMARK FINE ART Jenny Newland 'Dinosaur Friends' Canvas Art, 24x24 (ALI1989-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Determining Naughty or Nice' Canvas Art, 18x24 (ALI46974-C1824GG)
- Trademark Fine Art Wall Art & Decor