Kathie McCurdy& 'Zinnia' Canvas Art, 30x47
Mfr # KM0116-C3047GG
Zoro # G001530145
Key Features
- Size 30 in x 47 in
- Product Type Gallery-Wrapped Canvas Art
- Artist Kathie McCurdy
- Subject Floral
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # KM0116-C3047GG
- Zoro # G001530145
- UPC # 886511027527
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Kathie McCurdy |
Subject | Floral |
Style | Contemporary |
Description
- Artist: Kathie McCurdy
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a pink zinnia.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- TRADEMARK FINE ART Danhui Nai 'Beach Cottage Florals Ii' Canvas Art, 24x32 (WAP10184-C2432GG)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- TRADEMARK FINE ART Marnie Bourque 'Homestead Lilacs' Canvas Art, 14x19 (ALI23305-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iv' Canvas Art, 18x18 (WAG05740-C1818GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry I' Canvas Art, 10x24 (WAP00880-C1024GG)
- TRADEMARK FINE ART Vicki Mcardle Art 'Flower Garden' Canvas Art, 35x47 (ALI32223-C3547GG)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- Trademark Fine Art Wall Art & Decor