Trademark Fine Art

Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32


product price: $48.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Kathie McCurdy
  • Style Contemporary
  • Subject Illustration
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Artist Kathie McCurdy
Style Contemporary
Subject Illustration
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Kathie McCurdy
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery wrapped art piece features green rocks.

Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.