Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32
Mfr # IC00809-C1432GG
Zoro # G301519130
Key Features
- Subject Landscape
- Style Coastal
- Artist Katherine Gendreau
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC00809-C1432GG
- Zoro # G301519130
- UPC # 194189121561
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 32 in |
Details
Subject | Landscape |
Style | Coastal |
Artist | Katherine Gendreau |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Katherine Gendreau
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the waves crashing on Surfside Beach in the fog.
Prominent Colors: White, Light Blue, Grey
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- M Regency M Lightweight Stackable Sturdy Breakroom Chair (4 pack)- Black (4700BK4PK)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- TRADEMARK FINE ART Fab Funky 'Tropical Artichoke' Canvas Art, 14x19 (WAG18902-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Norway Watercolor Map' Canvas Art, 35x47 (MT0407-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Atari Controller' Canvas Art, 14x19 (ALI22030-C1419GG)
- TRADEMARK FINE ART Jill Sands 'Dog Portrait Dobie' Canvas Art, 35x47 (WAG03454-C3547GG)
- FONDO 16 x 20 in. Seagull-Print on Canvas (FO2795748)
- Trademark Fine Art Wall Art & Decor