Karen Fields 'Tree Farm' Canvas Art, 35x35
Mfr # WAG06476-C3535GG
Zoro # G201611811
Key Features
- Subject Landscape
- Artist Karen Fields
- Style Coastal
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG06476-C3535GG
- Zoro # G201611811
- UPC # 193420216356
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Landscape |
Artist | Karen Fields |
Style | Coastal |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Karen Fields
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful painting of a farm landscape.
Prominent Colors: White, Green, Blue, Pink, Turquoise, Tan, Yellow
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- TRADEMARK FINE ART Lanre Adefioye 'Jack Russell' Canvas Art, 14x19 (ALI31030-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer '70 Kites' Canvas Art, 20x30 (KS05-C2030GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Summers Song' Canvas Art, 18x18 (ALI15586-C1818GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 35x47 (ALI46183-C3547GG)
- MAG-MATE High Heat Rectangular Ceramic Magnet (BP0060)
- Trademark Fine Art Wall Art & Decor