Karen Fields 'Birds In Beach Town' Canvas Art, 16x24
Mfr # ALI30892-C1624GG
Zoro # G401419170
Key Features
- Subject Landscape
- Style Beachy
- Artist Karen Fields
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI30892-C1624GG
- Zoro # G401419170
- UPC # 192055922236
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Landscape |
Style | Beachy |
Artist | Karen Fields |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Karen Fields
- Subject: Landscape
- Style: Beachy
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a row of buildings past a beach landscape.
I am a designer and a painter. My beginnings in art were at the age of 5. I knew there was something very special about color and design for me. I paint because creating beautiful art is my calling, my gift. Making art allows me to inspire others. That is very important to me.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Alabaster, Vinyl (493P03)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- TRADEMARK FINE ART Incado 'Cotton III' Canvas Art, 12x19 (IC01691-C1219GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils Springs Calling Card' Canvas Art, 14x19 (ALI30592-C1419GG)
- TRADEMARK FINE ART Julia Purinton 'Sky And Sand Pastel' Canvas Art, 24x47 (WAP04490-C2447GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Flowers Vi Crop' Canvas Art, 24x24 (WAP05014-C2424GG)
- TRADEMARK FINE ART David Galchutt 'The Breakfast Ritual' Canvas Art, 24x24 (ALI46746-C2424GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Rustic America' Canvas Art, 30x47 (ALI24104-C3047GG)
- Trademark Fine Art Wall Art & Decor