Karen Deakin 'The Bored Gargoyle Of Notre-Dame' Canvas Art, 16x24
Mfr # 1X08632-C1624GG
Zoro # G301323959
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Architecture
- Artist Karen Deakin
Product Information
- Brand Trademark Fine Art
- MFR # 1X08632-C1624GG
- Zoro # G301323959
- UPC # 193420558180
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Architecture |
Artist | Karen Deakin |
Description
- Artist: Karen Deakin
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gargoyle on the right side of a cityscape.
Prominent Colors: Light Blue, Tan, Blue, Grey, Black, Brown
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Burner Bowl, 8in (WB31T10015)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART PIPA Fine Art 'Softened Rose' Canvas Art, 12x19 (MFG0051-C1219GG)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor