June Erica Vess 'Vintage Songbird Sketch I' Canvas Art, 14x19
Mfr # WAG09538-C1419GG
Zoro # G401630056
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
- Subject Animals
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG09538-C1419GG
- Zoro # G401630056
- UPC # 193420424638
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | June Erica Vess |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: June Erica Vess
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a drawing of two birds sitting on a branch.
Prominent Colors: White, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers II' Canvas Art, 14x19 (ALI4254-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- TRADEMARK FINE ART Art Of The Cigar 'Delaware Cigar' Canvas Art, 18x24 (ALI38879-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract II' Canvas Art, 16x24 (WAP0501-C1624GG)
- TRADEMARK FINE ART Harro Maass 'Long Eared Owl In Snow' Canvas Art, 22x32 (ALI35568-C2232GG)
- TRADEMARK FINE ART Lightboxjournal 'Farmers Market' Canvas Art, 14x19 (ALI23876-C1419GG)
- SIGNMISSION Casino Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999922)
- Trademark Fine Art Wall Art & Decor