June Erica Vess 'Insho I' Canvas Art, 24x24
Mfr # WAG14889-C2424GG
Zoro # G101647569
Key Features
- Artist June Erica Vess
- Subject Abstract
- Style Industrial
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14889-C2424GG
- Zoro # G101647569
- UPC # 193420848489
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | June Erica Vess |
Subject | Abstract |
Style | Industrial |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features black and gray spots of paint over a white background.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- TRADEMARK FINE ART David Galchutt 'The Breakfast Ritual' Canvas Art, 24x24 (ALI46746-C2424GG)
- TRADEMARK FINE ART Edward Hopper 'Summer Evening' Canvas Art, 35x47 (ALI10044-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Ii' Canvas Art, 18x24 (WAG14332-C1824GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Wyanne 'Four Kitties' Canvas Art, 14x19 (ALI8250-C1419GG)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- DIONIS SEA TRESURES HANDCRM 1OZ (Z50998-6)
- Trademark Fine Art Wall Art & Decor