June Erica Vess 'Flower Stone Tile IX' Canvas Art, 14x14
Mfr # WAG15281-C1414GG
Zoro # G201648701
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG15281-C1414GG
- Zoro # G201648701
- UPC # 193420864144
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | June Erica Vess |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a botanical patterned tile in blue and green.
Prominent Colors: Green, White, Light Blue, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Task Stool, 40"H, Black (4296BL)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- TRADEMARK FINE ART Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24 (BL01915-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cool Grey Horizon I' Canvas Art, 35x47 (WAG05689-C3547GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- TRADEMARK FINE ART Avery Tillmon 'Field Day Dusty Pink' Canvas Art, 35x35 (WAP06017-C3535GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Large Bird 5' Canvas Art, 30x47 (ALI19400-C3047GG)
- TRADEMARK FINE ART The Macneil Studio 'Pinball' Canvas Art, 30x47 (ALI09648-C3047GG)
- Trademark Fine Art Wall Art & Decor