June Erica Vess 'Farm Stand Iii' Canvas Art, 35x35
Mfr # WAG05468-C3535GG
Zoro # G301592737
Key Features
- Artist June Erica Vess
- Subject Cuisine
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG05468-C3535GG
- Zoro # G301592737
- UPC # 193420170214
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | June Erica Vess |
Subject | Cuisine |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: June Erica Vess
- Subject: Cuisine
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bundle of carrots in an ad.
Prominent Colors: Grey, Blue, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- MCARTHUR TOWELS & SPORTS Iowa Hawkeyes Towel 30x60 Beach Style (9960618800)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24 (WAG09378-C2424GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- TRADEMARK FINE ART Mike Jones Photo 'Rt 66 Fun Run Motoporium' Canvas Art, 12x19 (ALI17892-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Sewing Machine' Canvas Art, 14x19 (ALI21696-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Blue Sea' Canvas Art, 30x47 (WAP12046-C3047GG)
- TRADEMARK FINE ART June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32 (WAG14948-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Halloween Graveyard 3' Canvas Art, 14x19 (ALI37255-C1419GG)
- Trademark Fine Art Wall Art & Decor