June Erica Vess 'Dapper Bird Iv' Canvas Art, 14x19
Mfr # WAG08391-C1419GG
Zoro # G801628288
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist June Erica Vess
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG08391-C1419GG
- Zoro # G801628288
- UPC # 193420377798
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | June Erica Vess |
Description
- Artist: June Erica Vess
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray and red bird in the center of a watercolor scene.
Prominent Colors: White, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- TRADEMARK FINE ART David Galchutt 'As fall nips the air' Canvas Art, 16x24 (ALI46753-C1624GG)
- TRADEMARK FINE ART Wyanne 'Four Kitties' Canvas Art, 14x19 (ALI8250-C1419GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14 (PH0278-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Mexican' Canvas Art, 35x47 (ALI19542-C3547GG)
- TRADEMARK FINE ART Ethan Harper 'Panoramic Seascape I' Canvas Art, 16x47 (WAG08226-C1647GG)
- TRADEMARK FINE ART Tim Otoole 'Misty Blues I' Canvas Art, 18x24 (WAG09903-C1824GG)
- TRADEMARK FINE ART Carol J Rupp 'Blue Bears' Canvas Art, 12x19 (ALI39660-C1219GG)
- Trademark Fine Art Wall Art & Decor