June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32
Mfr # WAG14948-C2432GG
Zoro # G901654972
Key Features
- Style Industrial
- Subject Abstract
- Artist June Erica Vess
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14948-C2432GG
- Zoro # G901654972
- UPC # 193420850840
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Industrial |
Subject | Abstract |
Artist | June Erica Vess |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray cloudy painted composition.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Beekeeper' Canvas Art, 35x47 (ALI15676-C3547GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Sunflower Centered' Canvas Art, 18x18 (ALI38122-C1818GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- TRADEMARK FINE ART Jason Shaffer 'Angel of Death Victorious' Canvas Art, 12x19 (JS0004-C1219GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- VASER DESIGNS 16 x 71 in. Arrow-Themed Panel Art (VA3002427)
- Trademark Fine Art Wall Art & Decor