June Erica Vess 'Cabin Life Iv' Canvas Art, 14x14
Mfr # WAG04434-C1414GG
Zoro # G201578657
Key Features
- Subject Typography
- Artist June Erica Vess
- Style Cabin/Lodge
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG04434-C1414GG
- Zoro # G201578657
- UPC # 193420020564
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Typography |
Artist | June Erica Vess |
Style | Cabin/Lodge |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: June Erica Vess
- Subject: Typography
- Style: Cabin/Lodge
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the words "Fresh Mountain Air" in different fonts on a yellow wood background.
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- TRADEMARK FINE ART Rob Delamater 'Codex' Canvas Art, 18x24 (WAG05154-C1824GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- TRADEMARK FINE ART Piotr Krol 'Morning View' Canvas Art, 22x32 (1X04458-C2232GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- COMFORTCORRECT Frozen Peel and Stick Wall Decals (CO28712)
- Trademark Fine Art Wall Art & Decor