Julie T. Chapman 'Winter Poem' Canvas Art, 18x18
Mfr # WAG03573-C1818GG
Zoro # G401588678
Key Features
- Subject Animals
- Artist Julie T. Chapman
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG03573-C1818GG
- Zoro # G401588678
- UPC # 192664973254
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Artist | Julie T. Chapman |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Julie T. Chapman
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange fox standing in the snow.
Prominent Colors: White, Purple, Blue, Orange, Tan, Wine
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- TRADEMARK FINE ART Marcia Baldwin 'Wind Of Thunder Indian War Horse' Canvas Art, 18x24 (ALI34656-C1824GG)
- TRADEMARK FINE ART Ata Alishahi 'Hummingbird Orange' Canvas Art, 30x47 (ALI22431-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Spanish Dance' Canvas Art, 18x24 (DLG01013-C1824GG)
- TRADEMARK FINE ART Tammy Kushnir 'Feathers Aligned' Canvas Art, 18x18 (ALI11186-C1818GG)
- TRADEMARK FINE ART Eric Joyner 'Line-Up' Canvas Art, 10x32 (ALI1031-C1032GG)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- Trademark Fine Art Wall Art & Decor