Julia Purinton 'Azure Ocean Waves' Canvas Art, 22x32
Mfr # WAP05463-C2232GG
Zoro # G601674881
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Julia Purinton
- Style Beachy
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP05463-C2232GG
- Zoro # G601674881
- UPC # 192664195021
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Julia Purinton |
Style | Beachy |
Subject | Landscape |
Description
- Artist: Julia Purinton
- Subject: Landscape
- Style: Beachy
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue and teal waves rolling up onto a beach.
Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- TRADEMARK FINE ART Grace Popp 'Mud Ring II' Canvas Art, 14x14 (WAG15157-C1414GG)
- TRADEMARK FINE ART Kathie McCurdy& 'Zinnia' Canvas Art, 30x47 (KM0116-C3047GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers Iv' Canvas Art, 18x24 (WAP04211-C1824GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47 (1X14696-C3047GG)
- TRADEMARK FINE ART Karla Gerard 'Three Owls' Canvas Art, 35x47 (ALI12505-C3547GG)
- SKELETONS & MORE Skeletons & More SCON-900M Skull Plaque Wood Sconce with Votive Flameless Candle (SCON-900M)
- Trademark Fine Art Wall Art & Decor