Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32
Mfr # 1X10184-C1632GG
Zoro # G501342392
Key Features
- Style Modern & Contemporary
- Artist Jozsef Beko
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X10184-C1632GG
- Zoro # G501342392
- UPC # 194189166371
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Jozsef Beko |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cityscape |
Description
- Artist: Jozsef Beko
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features lit buildings under a black night sky.
Prominent Colors: Black, Blue, Brown, Green, Orange
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19 (WAG03872-C619GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Spain And Portugal' Canvas Art, 35x47 (WAG14884-C3547GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Reef' Canvas Art, 14x19 (ALI23955-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting X' Canvas Art, 18x18 (WAG05873-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XIII' Canvas Art, 14x14 (WAP00622-C1414GG)
- TRADEMARK FINE ART Michael de Guzman 'Withstand' Canvas Art, 12x19 (ALI0286-C1219GG)
- Trademark Fine Art Wall Art & Decor