Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19
Mfr # WAG05425-C1419GG
Zoro # G201609948
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Joyce Combs
- Subject Animals
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG05425-C1419GG
- Zoro # G201609948
- UPC # 193420134834
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Joyce Combs |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Joyce Combs
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features line art of an elephant in the center of the frame.
Prominent Colors: White, Grey, Black, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- TRADEMARK FINE ART Chariklia Zarris 'Adas Bunny' Canvas Art, 18x18 (WAG12064-C1818GG)
- TRADEMARK FINE ART Michael Mullan 'Vintage Analog Record Player' Canvas Art, 18x18 (WAP08457-C1818GG)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk I' Canvas Art, 14x19 (WAG10213-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- PRIVILEGE Privilege 84110 6 x 6 x 12 in. Ceramic Jar with Lid; Small (84110)
- Trademark Fine Art Wall Art & Decor