Trademark Fine Art

Joval 'Home in Tuscany' Canvas Art, 24x32


product price: $54.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscapes
  • Style Contemporary
  • Artist Joval
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Landscapes
Style Contemporary
Artist Joval

Description

  • Artist: Joval
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a town by the water.

Juan Le Pins started as a street painter in a small French town at the age of 12. Both locals and visitors were amazed by his ability to recreate landscape views he has never visited but just saw in a picture book. He moved to Paris to study art and develop his artistic talent and soon was discovered. His solo show exhibition followed in a gallery on the Left Bank.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.