Josh Byer 'The Gamer Kid' Canvas Art, 24x24
Mfr # ALI5569-C2424GG
Zoro # G301532504
Key Features
- Artist Josh Byer
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI5569-C2424GG
- Zoro # G301532504
- UPC # 191344470922
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Josh Byer |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Contemporary |
Description
- Artist: Josh Byer
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful, abstracted portrait of a boy amongst collaged paintings of video game machines.
Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, The Canadian University Press, NBC, New Line Cinema, Sony Entertainment, and The SyFy Network. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- TRADEMARK FINE ART Oscar Ortiz 'Five Daisies' Canvas Art, 35x47 (ALI45136-C3547GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART Lanre Adefioye 'Bichon Frise Dog' Canvas Art, 18x24 (ALI30979-C1824GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24 (BL01488-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Evolving Planets I' Canvas Art, 35x35 (WAG09439-C3535GG)
- Trademark Fine Art Wall Art & Decor