Trademark Fine Art

Josh Byer 'Strawberry Jam' Canvas Art, 18x24


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
  • Style Contemporary
  • Artist Josh Byer
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Abstract
Product Type Gallery-Wrapped Canvas Art
Style Contemporary
Artist Josh Byer

Description

  • Artist: Josh Byer
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful, abstracted painting of a band performing amidst strawberries and strawberry jam.

Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, The Canadian University Press, NBC, New Line Cinema, Sony Entertainment, and The SyFy Network. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.