Trademark Fine Art

Josh Byer 'Flare Gun' Canvas Art, 12x19


product price: $30.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Abstract
  • Style Bold & Eclectic Modern
  • Artist Josh Byer
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Abstract
Style Bold & Eclectic Modern
Artist Josh Byer

Description

  • Artist: Josh Byer
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract scene showing a house surrounded by trees.

Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, Armada Records, Brightlight Pictures, The Canadian University Press, CBC, Future Shop/Best Buy, !N Magazine, KALTBLUT Magazine, Keystone Entertainment, McClelland & Stewart, myp Magazine, NBC, New Line Cinema, The Ottawa Citizen, Simon Fraser University, Southam News, Sony Entertainment, Spinnin' Records, Staples, The SyFy Network, USC, Victory Square Publications, and The Yale Record. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.