JoJoesArt 'Tiger Fish' Canvas Art, 18x24
Mfr # ALI18520-C1824GG
Zoro # G701386332
Key Features
- Subject Animals
- Artist JoJoesArt
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI18520-C1824GG
- Zoro # G701386332
- UPC # 192055373151
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Animals |
Artist | JoJoesArt |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: JoJoesArt
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue tiger in the center of the frame with fish surrounding it.
Jonas Jodicke was born in June 1994 in Berlin, Germany. He is one of six siblings and found himself creating and imagining fantastic worlds ever since he can remember. In 2010 he started uploading some of his artworks to the Internet and started growing more and more of a fanbase. What started as a hobby has now become his profession. His works are being appreciated and purchased all around the globe and have been featured on countless well known blogs, websites, magazines and on book covers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Sheet Music Map of Florida' Canvas Art, 24x32 (MT0529-C2432GG)
- TRADEMARK FINE ART Pablo Esteban 'Apple Line Art Abstract' Canvas Art, 14x14 (ALI45075-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- TRADEMARK FINE ART Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19 (ALI14176-C1419GG)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Robert Thomson 'Peggys Light' Canvas Art, 18x18 (1X02438-C1818GG)
- Trademark Fine Art Wall Art & Decor