Trademark Fine Art

JoJoesArt 'Lamm Gottes' Canvas Art, 14x19


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist JoJoesArt
  • Subject Animals
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist JoJoesArt
Subject Animals
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: JoJoesArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a lamb at the bottom of the frame with a dragon above it.

Jonas Jodicke was born in June 1994 in Berlin, Germany. He is one of six siblings and found himself creating and imagining fantastic worlds ever since he can remember. In 2010 he started uploading some of his artworks to the Internet and started growing more and more of a fanbase. What started as a hobby has now become his profession. His works are being appreciated and purchased all around the globe and have been featured on countless well known blogs, websites, magazines and on book covers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.