Johnston 'Johnstons Map of Canada' Canvas Art, 24x32
Mfr # WAG14888-C2432GG
Zoro # G301647727
Key Features
- Style Traditional
- Artist Johnston
- Product Type Gallery-Wrapped Canvas Art
- Subject Map
Product Information
- Brand Trademark Fine Art
- MFR # WAG14888-C2432GG
- Zoro # G301647727
- UPC # 193420848441
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Traditional |
Artist | Johnston |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Map |
Description
- Artist: Johnston
- Subject: Map
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a traditional map of Canada in beige.
Prominent Colors: Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- TRADEMARK FINE ART Masters Fine Art 'Black And White Abstract 180705' Canvas Art, 14x19 (MA00968-C1419GG)
- TRADEMARK FINE ART David Galchutt 'The Jaunty Spring' Canvas Art, 16x24 (ALI46749-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral I' Canvas Art, 16x24 (WAP00697-C1624GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 22x32 (PSL01298-C2232GG)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- Trademark Fine Art Wall Art & Decor