Trademark Fine Art

John Xiong 'Grand Canal' Canvas Art, 8x24


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Landscapes
  • Artist John Xiong
  • Style Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8 in x 24 in

Details

Subject Landscapes
Artist John Xiong
Style Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: John Xiong
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Grand Canal in Venice at night.

Dr. John Xiong has a unique vision of Australia and the world. His photographs capture the magic and beautiful moments - moments that are there for all to see, but which most let slip by unnoticed. John?s photographs are widely published by leading art publishers in Australia, Europe, and the US. John was educated in science, although photography has always been his passion. He received his PhD at the University of Goettingen, Germany in 1990 and worked at prominent research institutions as a scientist in Canada, the US, and Australia. His career as a scientist also gave him extensive opportunities to travel and to live around the world, which allowed him to explore his keen passion in photography. This gradually changed him from a scientist to a professional photographer. His scientific training has greatly helped him develop photographic techniques of his own style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.