John William Waterhouse 'The Crystal Ball' Canvas Art, 22x32
Mfr # ALI10030-C2232GG
Zoro # G401348982
Key Features
- Subject People
- Artist John William Waterhouse
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI10030-C2232GG
- Zoro # G401348982
- UPC # 192055020710
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | People |
Artist | John William Waterhouse |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: John William Waterhouse
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in red holding a crystal ball next to a window.
John William Waterhouse bon 1849 and died 1917 was an English painter know for his work in the Pre-Raphaelite style. Soon after he took on and adopted the impressionistic style which would define his work then on.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDP7135MH)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Off White (224BMC1)
- TRADEMARK FINE ART Mike Schick 'Paper Trail III' Canvas Art, 22x32 (WAP03261-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Country Garden Butterflies' Canvas Art, 14x14 (ALI29981-C1414GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- TRADEMARK FINE ART Sylvie Demers 'Calypso' Canvas Art, 18x24 (ALI15218-C1824GG)
- TRADEMARK FINE ART Danny Head 'Troll Bridge' Canvas Art, 30x47 (WAG08955-C3047GG)
- TRADEMARK FINE ART Christine O�Brien 'Winter Trees Under Purple Sky' Canvas Art, 24x24 (ALI41557-C2424GG)
- Trademark Fine Art Wall Art & Decor