Trademark Fine Art

John W. Golden 'Lunastrella Record Player' Canvas Art, 16x24


product price: $39.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist John W. Golden
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Music
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Artist John W. Golden
Product Type Gallery-Wrapped Canvas Art
Subject Music
Style Modern & Contemporary

Description

  • Artist: John W. Golden
  • Subject: Music
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a record player on a blue background.

Born in 1967, John Golden is the son of a watercolorist mother and a folk singer storyteller father. He loved to draw from an early age, and for that reason, his school work often suffered. When John was 10 years old, his mother opened a gallery to show and sell her watercolors. John spent half of his afternoons in the back room of the gallery, building model buildings out of scrap mat board and the other half wandering the historic city around the gallery. John developed a love for the unintentional design that exists in urban environments and used the scrap materials discovered at historic and decrepit buildings that were recently torn down.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.