John Singer Sargent 'Mrs Carl Meyer And Her Children' Canvas Art, 22x32
Mfr # AA01127-C2232GG
Zoro # G201341893
Key Features
- Subject People
- Artist John Singer Sargent
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # AA01127-C2232GG
- Zoro # G201341893
- UPC # 192055081698
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | People |
Artist | John Singer Sargent |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: John Singer Sargent
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three women wearing colorful dresses in a dark scene.
John Singer Sargent, born 1856 and died 1925, was an American artist, considered the "leading portrait painter of his generation". From America, Sargent was trained in Paris and painted around 900 oil paintings in his life time.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- TRADEMARK FINE ART 'Quinquina Duhomard' Canvas Art, 16x24 (V7000-C1624GG)
- TRADEMARK FINE ART David Galchutt 'The Backyard Gathering' Canvas Art, 35x47 (ALI47004-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Midnight Rose' Canvas Art, 24x32 (DLG01020-C2432GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Apple Bobbing' Canvas Art, 12x19 (ALI6303-C1219GG)
- TRADEMARK FINE ART Karen Deakin 'The Bored Gargoyle Of Notre-Dame' Canvas Art, 16x24 (1X08632-C1624GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Crab' Canvas Art, 18x18 (ALI5695-C1818GG)
- Trademark Fine Art Wall Art & Decor