Trademark Fine Art

John Morrow 'Winter Gray ' Canvas Art, 12x24


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist John Morrow
  • Subject Landscape
  • Style Cottage / Country
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist John Morrow
Subject Landscape
Style Cottage / Country

Description

  • Artist: John Morrow
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a building in the center of a country scene.

I can not remember a time when I wasn�t sure art would be the focus of my life. It is amazing to me that artists can communicate to the world in the universal language of color, shape, value and line, its like magic. Regardless of style, media, technique or subject, the process is the same, a transfer of emotion from artist to viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.