John James Audubon 'Whooping Crane' Canvas Art, 22x32
Mfr # BL01305-C2232GG
Zoro # G801491417
Key Features
- Artist John James Audubon
- Subject Ornithology
- Product Type Gallery-Wrapped Canvas Art
- Style Illustration
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01305-C2232GG
- Zoro # G801491417
- UPC # 886511314122
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | John James Audubon |
Subject | Ornithology |
Product Type | Gallery-Wrapped Canvas Art |
Style | Illustration |
Description
- Artist: John James Audubon
- Subject: Ornithology
- Style: Illustration
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a whooping crane standing by water with bushes in the background.
John James Audubon (Jean-Jacques Audubon) was a French-American ornithologist, naturalist, and painter. He was notable for his expansive studies to document all types of American birds and for his detailed illustrations that depicted the birds in their natural habitats. His major work, a color-plate book entitled The Birds of America, is considered one of the finest ornithological works ever completed. Audubon identified 25 new species.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- TRADEMARK FINE ART Dragisa Petrovic 'In White' Canvas Art, 12x19 (1X02974-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Seattle Washington Street Map' Canvas Art, 18x24 (MT0869-C1824GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries I' Canvas Art, 14x14 (WAG13743-C1414GG)
- TRADEMARK FINE ART Marion Rose 'Path To The Lake' Canvas Art, 18x24 (ALI7758-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XIII' Canvas Art, 14x14 (WAP00622-C1414GG)
- Trademark Fine Art Wall Art & Decor