John James Audubon 'Snowy Heron White' Canvas Art, 22x32
Mfr # WAG04046-C2232GG
Zoro # G201577940
Key Features
- Style Traditional
- Subject Animals
- Artist John James Audubon
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG04046-C2232GG
- Zoro # G201577940
- UPC # 193420036411
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Traditional |
Subject | Animals |
Artist | John James Audubon |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: John James Audubon
- Subject: Animals
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large white heron standing on a coast line.
Prominent Colors: White, Grey, Tan, Black, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ix' Canvas Art, 14x14 (WAG05872-C1414GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Diner Open 24 Hours Panel' Canvas Art, 8x19 (WAP08493-C819GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Candy IV' Canvas Art, 14x19 (ALI4258-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Donkey Portrait III' Canvas Art, 14x19 (ALI10562-C1419GG)
- TRADEMARK FINE ART Artpoptart 'Zelda 4' Canvas Art, 18x24 (ALI15783-C1824GG)
- Trademark Fine Art Wall Art & Decor