John Frederick Kensett 'Sunset On The Sea, 1872' Canvas Art, 30x47
Mfr # BL02250-C3047GG
Zoro # G301495755
Key Features
- Artist John Frederick Kensett
- Style Nautical
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL02250-C3047GG
- Zoro # G301495755
- UPC # 192664524104
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | John Frederick Kensett |
Style | Nautical |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: John Frederick Kensett
- Subject: Landscape
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a glowing orange sunset over a calm sea.
Prominent Colors: Yellow, Tan, Brown
John Frederick Kensett (22 March, 1816 - 14 December, 1872) was an American artist. He studied engraving with his father until 1840, when he traveled to Europe to study painting. Over time his style evolved from traditional Dutch landscape style to a more Luminist style. He was acclaimed and successful in his lifetime, and in turn was an avid supporter of the arts and artists, and among other things a founder and trustee of the Metropolitan Museum of Art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- TRADEMARK FINE ART Sylvie Demers 'Cellulaires' Canvas Art, 18x24 (ALI0889-C1824GG)
- TRADEMARK FINE ART Monet 'Flower Beds At Vetheuil' Canvas Art, 24x32 (AA00994-C2432GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Oleanders' Canvas Art, 14x19 (BL01954-C1419GG)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Cavalier King Charles Spaniel' Canvas Art, 14x19 (ALI24063-C1419GG)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- Trademark Fine Art Wall Art & Decor