John Butler 'Vintage Sports Vi' Canvas Art, 14x14
Mfr # WAG03324-C1414GG
Zoro # G001586869
Key Features
- Subject Sports
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist John Butler
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG03324-C1414GG
- Zoro # G001586869
- UPC # 192664963286
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Sports |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | John Butler |
Description
- Artist: John Butler
- Subject: Sports
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man swinging a baseball bat.
Prominent Colors: Tan, Brown, Black, Wine, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 10x19 (ALI46271-C1019GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART David Galchutt 'The Breakfast Ritual' Canvas Art, 24x24 (ALI46746-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- Trademark Fine Art Wall Art & Decor