John Butler 'Vintage Sports Iv' Canvas Art, 24x24
Mfr # WAG03322-C2424GG
Zoro # G501586987
Key Features
- Style Mid-Century Modern
- Artist John Butler
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
Product Information
- Brand Trademark Fine Art
- MFR # WAG03322-C2424GG
- Zoro # G501586987
- UPC # 192664963224
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Mid-Century Modern |
Artist | John Butler |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Description
- Artist: John Butler
- Subject: Sports
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man in red playing football.
Prominent Colors: Tan, Brown, Orange, Wine, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- TRADEMARK FINE ART Annelein Beukenkamp 'Bountiful' Canvas Art, 16x24 (ALI38175-C1624GG)
- TRADEMARK FINE ART Sue Schlabach 'Barn Orchard' Canvas Art, 14x14 (WAP04277-C1414GG)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- TRADEMARK FINE ART Lois Bryan 'Sunrise in the Mountain' Canvas Art, 24x32 (LBr045-C2432GG)
- TRADEMARK FINE ART Lantern Press 'Landscape 23' Canvas Art, 22x32 (ALI09563-C2232GG)
- TRADEMARK FINE ART Cheryl Bartley 'Scarecrow Pumpkin Sheep' Canvas Art, 14x19 (ALI40991-C1419GG)
- TRADEMARK FINE ART Tim O'Toole 'Wading I' Canvas Art, 24x47 (WAG13139-C2447GG)
- Trademark Fine Art Wall Art & Decor