John Butler 'Vintage Sports Iii' Canvas Art, 24x24
Mfr # WAG03321-C2424GG
Zoro # G601586757
Key Features
- Artist John Butler
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
- Style Mid-Century Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG03321-C2424GG
- Zoro # G601586757
- UPC # 192664963187
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | John Butler |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Style | Mid-Century Modern |
Description
- Artist: John Butler
- Subject: Sports
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man in yellow playing football.
Prominent Colors: Tan, Brown, Yellow, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Waffle Grate Small (XCBL9004)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign IV' Canvas Art, 14x19 (WAP02243-C1419GG)
- TRADEMARK FINE ART Ethan Harper 'Impressionist Floral Study Iii' Canvas Art, 18x24 (WAG06297-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 35x35 (WAP10757-C3535GG)
- TRADEMARK FINE ART Wyanne 'Bluebird On My Shoulder' Canvas Art, 18x24 (ALI18376-C1824GG)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- SIGNMISSION Pool Zone Circle Vinyl Laminated Decal (D-16-CIR-Pool Zone)
- Trademark Fine Art Wall Art & Decor