Trademark Fine Art

Joanne Porter 'Roses With Purple Clematis' Canvas Art, 35x47


product price: $97.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Joanne Porter
  • Subject Floral
  • Style Mid-Century Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Joanne Porter
Subject Floral
Style Mid-Century Modern

Description

  • Artist: Joanne Porter
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful rose bouquet filling the frame.

As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.