Joanne Porter 'Fall Color' Canvas Art, 16x24
Mfr # ALI30494-C1624GG
Zoro # G601424585
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Mid-Century Modern
- Artist Joanne Porter
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI30494-C1624GG
- Zoro # G601424585
- UPC # 192055904584
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Mid-Century Modern |
Artist | Joanne Porter |
Description
- Artist: Joanne Porter
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red and yellow autumn leave on a white background.
As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- TRADEMARK FINE ART Sebastian Kisworo 'Shadow Dance Ballerina' Canvas Art, 30x47 (1X09764-C3047GG)
- TRADEMARK FINE ART Marion Rose 'Path To The Lake' Canvas Art, 18x24 (ALI7758-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 18x24 (WAP12155-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk I' Canvas Art, 14x19 (WAG10213-C1419GG)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Flower Tones II' Canvas Art, 18x18 (WAP02510-C1818GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- Trademark Fine Art Wall Art & Decor