Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47
Mfr # ALI30476-C3547GG
Zoro # G701423051
Key Features
- Subject Floral
- Artist Joanne Porter
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI30476-C3547GG
- Zoro # G701423051
- UPC # 192055903884
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Floral |
Artist | Joanne Porter |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Joanne Porter
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow and white daffodils on a green background.
As a floral painter, Joanne Porter prefers to work from fresh flowers rather than from photographs. When she starts a painting, Joanne imagines a slight breeze gently moving the pedals; she then tries to capture that movement in her composition. Using many layers of color, Joannes intent is to convey the delicate feel of the flowers as well as their richness of color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- MANITOWOC Fan Cycle Pressure Switch (000013509)
- TRADEMARK FINE ART Jennifer Goldberger 'Cool Grey Horizon I' Canvas Art, 35x47 (WAG05689-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Cardinals And Winter Berries' Canvas Art, 18x24 (ALI29965-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Iv' Canvas Art, 24x24 (WAG05868-C2424GG)
- TRADEMARK FINE ART Tudor Amot 'Appear' Canvas Art, 12x19 (1X03768-C1219GG)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Pablo Esteban 'Thick White Vase And Flowers' Canvas Art, 18x24 (ALI46138-C1824GG)
- TRADEMARK FINE ART Claude Monet 'Woman With a Parasol 1875' Canvas Art, 18x24 (BL01474-C1824GG)
- Trademark Fine Art Wall Art & Decor