Jenny Newland 'Dinosaur Friends' Canvas Art, 24x24
Mfr # ALI1989-C2424GG
Zoro # G201392314
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jenny Newland
- Style Contemporary
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI1989-C2424GG
- Zoro # G201392314
- UPC # 190836350315
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jenny Newland |
Style | Contemporary |
Subject | Animals |
Description
- Artist: Jenny Newland
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a variety of dinosaurs walking through grass and water with a volcano in the background.
A native of Tucson, Arizona, Jenny Newland has been painting professionally for eighteen years. She studied at Northern Arizona University, Glendale Community College, and with graphic designer Chris Delorica. Jenny is best known for her realistic, life like portraits of animals that, according to her admirers, are brought to life with colorful detail and sweet expressions. Jenny is able to capture the personalities of her adorable subject so well, because she and her family are surrounded at home by four dogs, fifteen cats, and various farm animals.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Desert Cactus VII' Canvas Art, 6x19 (PH01496-C619GG)
- TRADEMARK FINE ART Cameron Gray 'Awake Could Be So Beautiful' Canvas Art, 24x47 (ALI39224-C2447GG)
- TRADEMARK FINE ART Tim Otoole 'Misty Blues I' Canvas Art, 18x24 (WAG09903-C1824GG)
- TRADEMARK FINE ART Chuck Black 'Persistence' Canvas Art, 12x19 (ALI16382-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- DESIGN TOSCANO Royal Egyptian Scarab Treasure Box (WU72299)
- Trademark Fine Art Wall Art & Decor