Trademark Fine Art

Jennifer Redstreake '3 Macarons with Words' Canvas Art, 14x19


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Jennifer Redstreake
  • Subject Food & Beverage
  • Product Type Gallery-Wrapped Canvas Art
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Jennifer Redstreake
Subject Food & Beverage
Product Type Gallery-Wrapped Canvas Art
Style Contemporary

Description

  • Artist: Jennifer Redstreake
  • Subject: Food & Beverage
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features green, orange, and white macarons.

Born in Philadelphia in 1971, raised in the Southwest, and now calls home to the Tennessee Valley, Jennifer has frequented artist inspired cities like Amsterdam, Delft, and Paris, where she studied the Masters originals and derived inspiration from them. “The vision, for me, painting ball jars with items inside them is twofold – reflections in glass is hard enough but painting reflections in combination with objects behind them is quite another. And when I step back to look at the painting as a whole, it is like magic... it all comes together and I have to say, WOW... that looks amazing! I can’t believe I painted THAT.” Jennifer is known to paint French macaron cookies, intricate vintage botanical plates, and an occasional rooster as well. Her medium of choice: watercolors and oils. Jennifer’s works of art have been featured in many group and solo shows over the years. Her original work can be seen in five galleries and are sought out by collectors all across the globe. She hopes her new paintings will both please her collectors and attract new ones. Her art is now finding a new home in numerous retail stores thanks to licensing, so now everyone can enjoy the works of art that she has envisioned and created.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.