Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35
Mfr # WAG10396-C3535GG
Zoro # G901629161
Key Features
- Subject Abstract
- Artist Jennifer Goldberger
- Product Type Gallery-Wrapped Canvas Art
- Style Industrial
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG10396-C3535GG
- Zoro # G901629161
- UPC # 193420469806
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Abstract |
Artist | Jennifer Goldberger |
Product Type | Gallery-Wrapped Canvas Art |
Style | Industrial |
Description
- Artist: Jennifer Goldberger
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray abstract composition filling the frame.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- TRADEMARK FINE ART Peter Paul Rubens 'The Judgement Of Solomon' Canvas Art, 24x32 (AA00787-C2432GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Portrait' Canvas Art, 12x19 (ALI34991-C1219GG)
- TRADEMARK FINE ART Rob Delamater 'Codex' Canvas Art, 18x24 (WAG05154-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19 (WAP02384-C1219GG)
- TRADEMARK FINE ART Mandy Budan 'Solitaire' Canvas Art, 35x35 (ALI0932-C3535GG)
- TRADEMARK FINE ART Jennifer Paxton Parker 'Ballet Study I' Canvas Art, 35x47 (WAG10462-C3547GG)
- Trademark Fine Art Wall Art & Decor