Jeffrey C Sink 'Schools Out Lets Play' Canvas Art, 22x32
Mfr # 1X03364-C2232GG
Zoro # G001296614
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jeffrey C Sink
- Subject Animals
- Style Natural Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X03364-C2232GG
- Zoro # G001296614
- UPC # 192055208262
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jeffrey C Sink |
Subject | Animals |
Style | Natural Modern |
Description
- Artist: Jeffrey C Sink
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of lions playing in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Tree Farm' Canvas Art, 35x35 (WAG06476-C3535GG)
- TRADEMARK FINE ART Monet 'View Of Vetheuil' Canvas Art, 24x32 (AA01007-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- Trademark Fine Art Wall Art & Decor