Shop All Wall Art & Decor
Trademark Fine Art
Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47
Mfr # 1X14696-C3047GG
Zoro # G104958570
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trademark Fine Art
- MFR # 1X14696-C3047GG
- Zoro # G104958570
- UPC # 194189869203
- Country of Origin United States
- Category Wall Art & Decor
Description
Artist: Jeffrey C Sink
Subject: Animals
Style: Beachy
Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features silhouettes of flamingos reflecting on water.
Prominent Colors: White, Tan
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby's and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It's no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
Subject: Animals
Style: Beachy
Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features silhouettes of flamingos reflecting on water.
Prominent Colors: White, Tan
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby's and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It's no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- TRADEMARK FINE ART Leo Stans 'Deer Camp' Canvas Art, 30x47 (WAG03331-C3047GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Mountain Landscape 2' Canvas Art, 30x47 (ALI18669-C3047GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Above The Mountains I' Canvas Art, 6x19 (WAP09083-C619GG)
- TRADEMARK FINE ART Da Vinci 'Mona Lisa' Canvas Art, 30x47 (AA00440-C3047GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- Trademark Fine Art Wall Art & Decor