Jeff Tift 'Winter Cabin' Canvas Art, 12x19
Mfr # ALI30204-C1219GG
Zoro # G601417051
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Natural Modern
- Artist Jeff Tift
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI30204-C1219GG
- Zoro # G601417051
- UPC # 192055892973
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Natural Modern |
Artist | Jeff Tift |
Description
- Artist: Jeff Tift
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cabin sitting on the left side of a landscape.
For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Monarch In Winter' Canvas Art, 12x19 (ALI15629-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Springtime' Canvas Art, 16x24 (ALI15720-C1624GG)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Why' Canvas Art, 22x32 (PSL0933-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 12x24 (WAP04435-C1224GG)
- TRADEMARK FINE ART Mary Miller Veazie 'Santa With Horses' Canvas Art, 14x19 (ALI31254-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'Cozy Retreat' Canvas Art, 24x32 (ALI19574-C2432GG)
- Trademark Fine Art Wall Art & Decor