Trademark Fine Art

Jeff Tift 'Whitetail Deer' Canvas Art, 14x19


product price: $28.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Natural Modern
  • Artist Jeff Tift
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Natural Modern
Artist Jeff Tift
Subject Animals

Description

  • Artist: Jeff Tift
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two deer standing in the center of a small stream.

For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.