Jeff Pica 'Pastel Nyc Ii' Canvas Art, 18x24
Mfr # WAG08729-C1824GG
Zoro # G901621622
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscape
- Artist Jeff Pica
Product Information
- Brand Trademark Fine Art
- MFR # WAG08729-C1824GG
- Zoro # G901621622
- UPC # 193420391329
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cityscape |
Artist | Jeff Pica |
Description
- Artist: Jeff Pica
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue and yellow buildings over a white background.
Prominent Colors: Blue, Light Blue, Tan, White, Green, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Michelle Faber 'Forest Mushrooms' Canvas Art, 10x19 (ALI17923-C1019GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iii' Canvas Art, 35x35 (WAG07417-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'Essence of Rose' Canvas Art, 18x24 (DLG0225-C1824GG)
- TRADEMARK FINE ART Dean Russo 'German Shepherd' Canvas Art, 35x47 (ALI0238-C3547GG)
- Trademark Fine Art Wall Art & Decor